SquaRdCrnrConnector, Alum, Gry, 25.2mm, 25mm

  • Mfr # 093WW252N06

  • Zoro # G7593416


product price:  $8.79
/ea

Key Features

Material
Aluminum
For Use With
25 Series
Series
25 Series
Finish
Lacquer
Width (In.)
63/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
093WW252N06
Zoro #
G7593416
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
63/64 in
Overall Height
25.2 mm
Overall Width
25 mm
Overall Length
25.2 mm
For Profile Width/Height
10 mm
For Slot Width
6 1/2 mm

Details

Item
Squared Corner Connector
Material
Aluminum
For Use With
25 Series
Series
25 Series
Finish
Lacquer
Color
Gray
Product Type
Squared Corner Connector
System of Measurement
Metric
Connector Type
Cube Connector
Includes
Cover Caps
Includes Fasteners
No
Number of Mounting Holes
2

Description

Squared Corner Connector, Gray, Lacquer, Number of Mounting Holes 2, Overall Height 25.2 mm, 7 mm, Not Applicable, Overall Length 25.2 mm, Overall Width 25 mm, Aluminum, Includes Fasteners No, 25 Series, System of Measurement Metric, For Profile Width/Height 1 in, Cube Connector, For Profile Type Single, For Slot Width 6 1/2 mm, Includes Cover Caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.