Pivot Joint, Zinc, Silver, 60 mm, 38 mm
Mfr # 093GF38AN08
Zoro # G7593705
product price:Â $37.79
/eaKey Features
Material
Zinc Die Cast
For Use With
15 Series
Series
15 Series
Finish
Lacquer
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
093GF38AN08
Zoro #
G7593705
UPC #
-
Country of Origin
Germany
Dimensions
Width (In.)
1 31/64 in
Mounting Hole Diameter
8.5 mm
Overall Length
38 mm
Overall Width
38 mm
For Slot Width
8 mm
Details
Item
Pivot Joint
Material
Zinc Die Cast
For Use With
15 Series
Series
15 Series
Finish
Lacquer
Color
Silver
Compatible Brand and Series
15 Series
Minimum Range of Motion
0 Degrees
Product Type
Pivot Joint
System of Measurement
Metric
Arm Style
L
For Profile Type
15 Series
Locking Pivot
Yes
Maximum Range of Motion
190 Degrees
Description
Pivot Joint, Silver, Lacquer, Number of Mounting Holes 2, Overall Height 60 mm, Not Applicable, 8.5 mm, Not Applicable, Overall Length 38 mm, Overall Width 38 mm, Zinc, Fastener Thread Size Not Applicable, Inside Corner Bracket Style Not Applicable, 15 Series, System of Measurement Metric, For Profile Width/Height 1 1/2 in, For Profile Type Single, For Slot Width 8 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.