Hammer Bolt, Steel, Zinc-Plated, PK4

  • Mfr # 096HK0830M0620

  • Zoro # G7593723


product price:  $5.79
/pk 4, $1.45/ea

Key Features

Material
Steel
For Use With
15 Series; 40 Series
Series
15 Series, 40 Series
Finish
Zinc Plated
Width (In.)
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
096HK0830M0620
Zoro #
G7593723
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
5/16 in
For Slot Width
8 mm
Fastener Thread Size
M6
Fastener Thread Length
20 mm

Details

Item
Hammer Bolt
Material
Steel
For Use With
15 Series; 40 Series
Series
15 Series, 40 Series
Finish
Zinc Plated
Product Type
Hammer Bolt
Compatible Brand and Series
Fath, 15 Series, Fath, 40 Series
System of Measurement
Metric
Fastener Type
Hammer Bolt
Compatible Manufacturer Model Number
096HK0830M0620

Description

Hammer Bolt, For Slot Width 8 mm, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 20 mm, Hammer Bolt, Threaded Hole Location Not Applicable, Drop-In, Metric, Compatible Brand and Series Fath, 15 Series, Fath, 40 Series, Compatible Manufacturer Model Number 096HK0830M0620, 15 Series, 40 Series, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.