Depressed Center Grinding Wheel, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size

  • Mfr # 50440

  • Zoro # G7593792


product price:  $360.99
/pk 40, $9.02/ea
Free Shipping & Returns

Key Features

Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.125 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50440
Zoro #
G7593792
UPC #
00051111504406
Country of Origin
Thailand

Dimensions

Overall Diameter
4 1/2 in
Overall Thickness
0.125 in
Connector Size
7/8 in

Details

Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Grade
Extra Coarse
Grit
36
Series
Green Corps
Maximum Operating Speed
8,500 RPM
Application
Ferrous Metal
Color
Green
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Steel, Tool Steel
Primary Material Application
Steel, Tool Steel

Description

Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Application Steel, Tool Steel, Compatible Tool Type Angle Grinder, Series Green Corps, Wheel Type Type 27, Maximum Operating Speed 8,500 RPM, Color Green, Grade Extra Coarse, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.