Welding Gloves, Cowhide, L, 1 PR

  • Mfr # 398KGLBG-L

  • Zoro # G7593833


product price:  $42.65
/pr

Key Features

Application
MIG
Glove Back Material
Suede Leather
Palm Material
Cowhide
Cuff Length
6
Thumb Style
Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
398KGLBG-L
Zoro #
G7593833
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L
Cuff Length
6

Details

Item
Welding Gloves
Application
MIG
Glove Back Material
Suede Leather
Palm Material
Cowhide
Thumb Style
Keystone
Cuff Style
Gauntlet

Description

Welding Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.