FrictionHinge, Polyamide, Blk, 63mm, 73.5mm

  • Mfr # 095SF4040A10

  • Zoro # G7594493


product price:  $16.15
/ea

Key Features

Material
Polyamide
For Use With
40 Series
Series
45 Series
Finish
Plain
Width (In.)
2 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095SF4040A10
Zoro #
G7594493
UPC #
-
Country of Origin
Germany

Dimensions

Width (In.)
2 29/32 in
For Slot Width
10 mm
Mounting Hole Diameter
6.4 mm
Fastener Thread Size
6 mm
Overall Length
63 mm
Overall Width
73.5 mm

Details

Item
Friction Hinge
Material
Polyamide
For Use With
40 Series
Series
45 Series
Finish
Plain
Compatible Brand and Series
45 Series
Maximum Range of Motion
270 Degrees
System of Measurement
Metric
Hinge Type
Butt
Minimum Range of Motion
0 Degrees
Locking Pivot
No
Product Type
Friction Hinge
For Profile Type
45 Series

Description

Friction Hinge, Black, Unfinished, Number of Mounting Holes 4, Overall Height 63 mm, Not Applicable, 6.4 mm, Not Applicable, Overall Length 63 mm, Overall Width 73.5 mm, Polyamide, Fastener Thread Size 6 mm, Inside Corner Bracket Style Not Applicable, 45 Series, System of Measurement Metric, For Profile Width/Height 45 mm, For Profile Type Single, For Slot Width 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.