Hinge, Zinc, Black, 40 mm, 80 mm
Mfr # 095300N08
Zoro # G7594633
product price:Â $12.65
/eaKey Features
Material
Ziinc Die Cast
For Use With
40 Series
Series
40 Series
Finish
Powder Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
095300N08
Zoro #
G7594633
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
3 5/32 in
Fastener Thread Size
8 mm
Mounting Hole Diameter
8.3 mm
Overall Width
80 mm
Overall Length
40 mm
For Slot Width
8 mm
Details
Item
Hinge
Material
Ziinc Die Cast
For Use With
40 Series
Series
40 Series
Finish
Powder Coated
Color
Black
Compatible Brand and Series
40 Series
Minimum Range of Motion
0 Degrees
Hinge Type
Butt
Product Type
Standard Hinge
Locking Pivot
No
System of Measurement
Metric
Maximum Range of Motion
180 Degrees
For Profile Type
40 Series
Description
Standard Hinge, Black, Powder-Coated, Number of Mounting Holes 4, Overall Height 40 mm, Not Applicable, 8.3 mm, Not Applicable, Overall Length 40 mm, Overall Width 80 mm, Zinc, Fastener Thread Size 8 mm, Inside Corner Bracket Style Not Applicable, 40 Series, System of Measurement Metric, For Profile Width/Height 40 mm, For Profile Type Single, For Slot Width 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.