SquaRdCrnrConnector, Alum, Gry, 45mm, 44.9mm

  • Mfr # 093WW453N10

  • Zoro # G7594886


product price:  $9.25
/ea

Key Features

Material
Aluminum
For Use With
45 Series
Series
45 Series
Finish
Lacquer
Overall Height
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
093WW453N10
Zoro #
G7594886
UPC #
-
Country of Origin
China

Dimensions

Overall Height
45 mm
Width (In.)
1 49/64 in
Overall Length
45 mm
Overall Width
44.9 mm
For Slot Width
10 mm
For Profile Width/Height
45 mm

Details

Item
Squared Corner Connector
Material
Aluminum
For Use With
45 Series
Series
45 Series
Finish
Lacquer
Color
Gray
Number of Mounting Holes
2
System of Measurement
Metric
Includes Fasteners
No
Product Type
Squared Corner Connector
Includes
Cover Caps
Connector Type
Cube Connector

Description

Squared Corner Connector, Gray, Lacquer, Number of Mounting Holes 2, Overall Height 45 mm, 13 mm, Not Applicable, Overall Length 45 mm, Overall Width 44.9 mm, Aluminum, Includes Fasteners No, 45 Series, System of Measurement Metric, For Profile Width/Height 45 mm, Cube Connector, For Profile Type Single, For Slot Width 10 mm, Includes Cover Caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.