Self-Drilling Screw, 1/4"-20 x 1 in, Plain 18-8 Stainless Steel Flange Hex Head External Hex Drive

  • Mfr # 141607KWSM18

  • Zoro # G7594957


product price:  $552.99
/pk 1000, $0.55/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
SAE J78
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
141607KWSM18
Zoro #
G7594957
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
1/4"-20
Fastener Length
1 in
Drill Point Size
#3

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
SAE J78

Description

1/4-20X1 7/16 A/F Hd Hgt.172-.190 Unslot Ind Hexwash Serrate Self Drill F/T 18 8Stainless

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products