3/8" Drive Short Hex Bit Set, Metric, 7 pcs

  • Mfr # J4990-MST

  • Zoro # G7595165


product price:  $78.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
7
Finish
Full Polish
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4990-MST
Zoro #
G7595165
UPC #
662679231019
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
1 25/32 in
Tip Size
10 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Insert Length
11/16 in
Tip Size Range
4 mm to 10 mm
Tip Size - Minimum
4 mm
Tip Size - Maximum
10 mm

Details

Item
Short Hex Bit Set
Number of Pieces
7
Finish
Full Polish
Measurement Type
Metric
SAE or Metric
Metric
Includes
(2) Socket Bars 6-1/4", Socket Clips 3/8" Drive, (7) Socket Hex Bit Short Long 3/8" Drive 10mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm
Drive Type
Square
Sockets Included
10mm, 4, 5, 6, 7, 8, 9
Tip Type
Hex
Tether Capable
Tether Capable
Material
Alloy Steel
Tip Style
Hex
Impact Rated
No
Insulated
No
Tether Style
Tether Capable
Tether Ready
No
Replaceable Insert
No
Piece Count Range
2 to 25
Non-Sparking
No
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Replaceable Insert Capable
Fixed Insert

Description

Set includes socket bar and socket clips.
Short hex bits for working in tight spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.