Floor Mount, 3 Hole, Single Foot Pedal, Silver, Wash Station

  • Mfr # 56F1

  • Zoro # G7595296


product price:  $3,696.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
60 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56F1
Zoro #
G7595296
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
60 in
Back Splash Height
10 in
Bowl Size
57 in x 16 1/2 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Bowl Depth
8 in
Water Inlet Connection Size
3/8 in
Bowl Length
57 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
3
Flow Rate
2 gpm
Item
Wash Station
Gauge
16 ga
Includes
Leg Assembly Set, Strainer Assembly with Basket - Model 101, (3) Single Foot Pedal Valves (Bottom Mount) with 12 Nuts - Model 106L, (3) Swivel Gooseneck Spouts with Aerator - Model 2003L, (4) Washers and Nuts for Connection Sink to Leg Assembly Set
Faucet Operation
Single Foot Pedal
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
With Faucet
Side Splash
no
Drain Opening
2 in
Body Material
Stainless Steel
Number of Holes
3
Back Splash
Yes
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Mounting Type
Floor
Mounting Type - Sinks
Floor
Sink Type
Wash Station
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Included
Mounting Location - Faucet
Splash
Faucet Body Material
Brass
Sink Material
Stainless Steel
Water Inlet Connection Type
NPT
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Mfr. Model Number
56F1-0.5
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Included
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
No
Number of Faucet Holes
3
Number of Faucet Mounting Holes
3
Number of Drainboards
0
Faucet Mounting Location
Splash
Compatible Manufacturer Part Number
1007L, 1008L, 1010, 106L, 2003L, 201L
CEC Compliant
Non CEC Compliant
Number of Bowls
1
Series
Stainless Steel Hand Wash Sink
Drainboard Location
No Drainboard

Description

Hands Free Wash Station, Material of Construction Stainless Steel, Gauge 16, Overall Length (In.) 60, Overall Width (In.) 20, Overall Height (In.) 45, Number of Stations 3, Bowl Single, Bowl Size (In.) 57 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type FloorNumber of Holes 3, Drain Opening (In.) 2, Color/Finish Electropolished, ADA Compliant No, Standards NSF/ANSI 372, Compliance Certified For Use In Potable Water Applications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.