Linoleum Flooring Knife

  • Mfr # 10-509

  • Zoro # G7595515


product price:  $4.89
/ea

Key Features

Blade Material
Steel
Handle Material
Wood
Handle Color
Natural Wood
Overall Width
1 in
Handle Type
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-509
Zoro #
G7595515
UPC #
076174105094
Country of Origin
China

Dimensions

Overall Width
1 in
Overall Length
7 1/2 in
Overall Thickness
22/25 in
Handle Length
4 1/2 in
Blade Projection Length
3 in
Blade Length
3 In

Details

Item
Linoleum Knife
Blade Material
Steel
Handle Material
Wood
Handle Color
Natural Wood
Handle Type
Ergonomic
Number of Blades Included
1
Blade Type
Curved
Features
Taper-Ground Cutlery Steel Blade
Application
Multipurpose
Includes
Handle
Number of Pieces
1
Number of Cutting Edges
1
Blade Edge Type
Straight
Includes Pocket Clip
No
Knife Type
Flooring Knife
Handle Style
Ergonomic
Tether Ready
No
Material Application
Linoleum, Vinyl
Replaceable Blade
Non-Changeable

Description

If you are looking for a linoleum knife, the Stanley 10-509 Linoleum Flooring Knife is just what you need. It has a curved blade and is 7 1/2 in. long, making it perfect for cutting vinyl tiles or linoleum flooring. The handle of this hardwood knife provides an ergonomic grip that ensures comfort while working with the tool. The tape ground blade offers precise control when cutting vinyl tiles or linoleum flooring. This versatile knife also works well for applying putty to seams and joints on walls and ceilings. When it comes to all your needs, from cutting vinyl tiles to applying putty, the Stanley 10-509 Linoleum Flooring Knife is a great choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.