Hammer Bolt, Steel, Zinc-Plated, PK4

  • Mfr # 096HK1030M0825

  • Zoro # G7595647


product price:  $5.39
/pk 4, $1.35/ea

Key Features

Material
Steel
For Use With
45 Series
Series
45 Series
Finish
Zinc Plated
Width (In.)
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
096HK1030M0825
Zoro #
G7595647
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
5/16 in
For Slot Width
10 mm
Fastener Thread Length
25 mm
Fastener Thread Size
M8

Details

Item
Hammer Bolt
Material
Steel
For Use With
45 Series
Series
45 Series
Finish
Zinc Plated
Fastener Type
Hammer Bolt
System of Measurement
Metric
Product Type
Hammer Bolt
Compatible Brand and Series
Fath, 45 Series
Compatible Manufacturer Model Number
096HK1030M0825

Description

Hammer Bolt, For Slot Width 10 mm, Steel, Zinc-Plated, Fastener Thread Size M8, Fastener Thread Length 25 mm, Hammer Bolt, Threaded Hole Location Not Applicable, Drop-In, Metric, Compatible Brand and Series Fath 45 Series, Compatible Manufacturer Model Number 096HK1030M0825, 45 Series, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.