Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6913393S-98
Zoro #
G7597602
UPC #
785652064265
Country of Origin
China
Dimensions
Height
18"
Width
21-1/4" Dia.
Details
Color
Clear
Housing Finish
Brushed Stainless
Lamp Type
Led
Mounting
Dual Mount
Voltage
120v
Item
LED Semi-Flush Convertible Pendant Brush
Includes
12 ft. of Wire; 36 ft. of Chain; Wire Pre-Laced Through Chain
Collection
Centra
Description
LED Semi-Flush Convertible Pendant Brush
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.