This item is Discontinued.

Metabo Hpt Angle Grinder, 7", 15 A, 6000 RPM, 120VAC G18SR

Angle Grinder, 7", 15 A, 6000 RPM, 120VAC (Discontinued)

  • Mfr # G18SR
  • Zoro # G7598674
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G18SR
Zoro #
G7598674
UPC #
717709011786
Country of Origin
Unknown

Dimensions

Wheel Dia.
7 in
Cord Length
10.0 ft
Spindle Thread Size
5/8"-11
Tool Length
18 13/16 in

Details

Item
Angle Grinder
Switch Type
Trigger
Voltage
120V AC
Nominal Amps
15
No Load RPM
6000
Lock-on
Yes
Lock-off
No
Corded/Cordless
Corded
Includes
Wheel Guard, Side Handle, Spanner Wrench
Handle Design
Rat Tail
Features
Removable Side Handle,Trigger Lock-On Feature
Number of Conductors
0
Speed Type
Single
Corded/Banded
Corded

Description

Angle Grinder, Switch Type Trigger, Spindle Thread Size 5/8 In.-11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.