M5-0.80 Socket Head Cap Screw, Socket, Plain Steel, 8 mm Length, 100 PK

  • Mfr # M07080.050.0008

  • Zoro # G7598720


product price:  $13.69
/pk 100, $0.14/ea

Key Features

Socket Head
Hex Drive
Screw Length
8 mm
Material
Steel
Finish
Plain
Drive Size
3 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07080.050.0008
Zoro #
G7598720
UPC #
190735978382
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Screw Length
8 mm
Drive Size
3 mm
Head Height
3.5 mm
Thread Length
16 mm
Min. Thread Length
16 mm
Minimum Thread Length
16 mm
Head Diameter
8.5 mm
Head Dia.
8.5 mm
Dia./Thread Size
M5-0.80
Length
8 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Rockwell Hardness
C22 to C32
Material Grade/Class
Class 8.8
Dimensional Standards
DIN 7984
Pack Size
Small Pack
Thread Pitch
0.8 mm
Fastener Industry Standards
DIN 7984
Screw Head Type
Low
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
800 Mpa
Basic Material
Steel
Fastener Finish
Plain
Material Grade
Class 8.8

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M5x0.80, Minimum Thread Length 16 mm, Fastener Length 8 mm, Head Height 3.5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products