This item is Discontinued.

Little Giant Mobile Work Table, 48 L x 24 W x 42 In. H MT1-2448-42ED3R

Mobile Work Table, 48 L x 24 W x 42 In. H (Discontinued)

  • Mfr # MT1-2448-42ED3R
  • Zoro # G7598805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT1-2448-42ED3R
Zoro #
G7598805
UPC #
190213256131
Country of Origin
United States

Dimensions

Overall Length
48"
Overall Height
42"
Overall Width
24"
Drawer Height
5"
Caster Size
3"
Drawer Width
13"
Drawer Depth
15"

Details

Item
Mobile Work Table
Load Capacity
500 lb.
Number of Drawers
1
Finish
Powder Coated
Color
Gray
Gauge
12
Material
Steel
Caster Material
Hard Rubber Swivel
Includes
(1) Storage Drawer, (4) Casters with Wheel Brakes
Caster Type
(4) Swivel with Brakes
Handle
No
Drawer Load Rating
50 lb.

Description

Mobile Work Table, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.