Reflective Tape, 3" W, 0.25 ft. L, PK50
Mfr # 989-72-3
Zoro # G7598888
product price:Â $51.65
/pk 50, $1.03/eaKey Features
Color
Red
Width
3 in
Length
3 in
Thickness
18 mil
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
989-72-3
Zoro #
G7598888
UPC #
00051141225616
Country of Origin
United States
Dimensions
Width
3 in
Length
3 in
Thickness
18 mil
Details
Item
Reflective Tape
Color
Red
Material
Polyester
Performance Temp.
-40 Degrees to 170 Degrees F
Backing Material
Retroreflective Microprismatic Material
Application
Trucks and Trailers
Adhesive Material
Acrylic
Adhesion Strength
112 oz/in
Standards
FMVSS, SAE J594
Maximum Operating Temperature
170 Degrees F
Indoor or Outdoor Use
Outdoor
Minimum Operating Temperature
-40 Degrees F
Package Configuration
Roll
Description
Reflective Tape, Reflective Color Red, Width 3 in, Length 3 in, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 112 oz/in, Outdoor, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.