Sharps Mailback System, 3 Gal., Screw Lid
Mfr # 3G1V4
Zoro # G7598936
product price:Â $94.89
/ea
Free Shipping & Returns
Key Features
Color
Red, White
Capacity
3 gal
Includes
Bar-Coded Waste Shipping Containers, Prepaid and Pre-Addressed Shipping Labels, Prepaid Disposal and Tracking Documents
Material
Plastic
Standards
EPA, FDA, OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3G1V4
Zoro #
G7598936
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
19 3/4 in
Overall Depth
5 1/2 in
Overall Width
9 in
Details
Color
Red, White
Capacity
3 gal
Includes
Bar-Coded Waste Shipping Containers, Prepaid and Pre-Addressed Shipping Labels, Prepaid Disposal and Tracking Documents
Material
Plastic
Standards
EPA, FDA, OSHA
Lid Type
Screw Top
Item
Sharps Mailback System
Industry Type
Healthcare
Container Capacity
3 gal
Description
Sharps Mailback System, 3 gal Capacity, Red, White, Lid Type Screw Top, Material Plastic, Includes Bar-Coded Waste Shipping Containers, Prepaid and Pre-Addressed Shipping Labels, Prepaid Disposal and Tracking Documents, Standards EPA, FDA, OSHA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.