1/4" Drive, 1/4 in Hex SAE, Socket, 6 Points, Steel

  • Mfr # MX-1108

  • Zoro # G7599776


product price:  $16.49
/ea

Key Features

Drive Size
1/4 in
Size
1/4 in
Finish
Oiled
Overall Length
7/8 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MX-1108
Zoro #
G7599776
UPC #
00697099083641
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
1/4 in
Overall Length
7/8 in
Socket Depth
Standard
Output Drive Size
1/4"
Socket Size
1/4 in
Socket Length
7/8 in
Drive End Diameter
1/2 in

Details

Item
Socket
Finish
Oiled
SAE or Metric
SAE
Number of Points
6
Drive Type
Impact
Standards
ASME B107.17
Output Type
Hex
Material
Steel
Features
Magnetic, Standard Length
Output Drive Type
Square
Impact Rated
Yes
Locking
No
Measurement Type
SAE
Socket Shape
6-Point
Compatible Fastener Type
Bolts, Screw
Tether Ready
No
Non-Magnetic
No
Non-Sparking
No
Bolt Clearance
5/32 in
Insulated
No
Includes Insulation
Not Insulated
Fastener-Holding Type
Magnetic
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included

Description

The Apex MX-1108 1/4" Drive 6-point Socket is a must-have for any mechanic. The alloy steel socket is magnetic, so you can easily pick up screws and other metal objects with it. It has a standard length of 7/8". The drive size is 1/4", while the number of points is 6. This natural finish socket has an output type of hex and square. If you are looking for a high quality, durable socket to add to your toolbox, this Apex MX 1108 1/4" Drive 6 point Socket will meet all your needs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.