Annular Cutter, Carbide, 1-1/2 x 3In
Mfr # 63127626110
Zoro # G7599812
product price:Â $155.99
/ea
Free Shipping & Returns
Key Features
Annular Cutter Drive Style
Weldon
Cutting Depth
3 in
Shank Dia.
3/4 in
Finish - Machining
Bright
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63127626110
Zoro #
G7599812
UPC #
-
Country of Origin
Viet Nam
Dimensions
Diameter
1 1/2 in
Cutting Depth
3 in
Shank Dia.
3/4 in
Maximum Cutting Depth
3 in
Shank Diameter
3/4 in
Cutter Diameter
1 1/2 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Finish - Machining
Bright
Measurement System
Fractional Inch
Primary Material Application
Hardened Materials
Stack Cut Teeth
Yes
Sub Brand
Slugger
Shank Type - Machining
Weldon Flat
Drill Bit Style
Spiral
Decimal Equivalent
1.5
Material - Machining
Carbide
Pilot Pin Included
No
Description
Annular Cutter, Carbide, Bright, 1 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.