One Light Pendant, Large, Antique Brushed (Discontinued)
- Mfr # 6641401EN3-965
- Zoro # G7600262
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6641401EN3-965
Zoro #
G7600262
UPC #
785652051517
Country of Origin
China
Dimensions
Height
20-5/8"
Width
12" dia.
Details
Color
Clear Silver
Housing Finish
Antique Brushed Nickel
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 9.5W Max.
Item
Large One Light Pendant Antique Brushed
Includes
(1) LED Medium A19 9.5W Max. Bulb; 12 ft. of Wire; 10 ft. of Chain; Wire Pre-Laced Through Chain
Collection
Harambee
Description
Large One Light Pendant Antique Brushed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.