
Thread Cutting Screw, #10-32 x 1/2 in, Plain Stainless Steel Hex Head Slotted Drive, 3000 PK
Mfr # 11083SW188
Zoro # G7600295
product price:Â $488.99
/pk 3000, $0.16/ea
Free Shipping & Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#10-32
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11083SW188
Zoro #
G7600295
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#10-32
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Blunt
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type 23
Description
10-32X1/2 Slotted Indented Hexwasher Thread Cutting Screw Type23 Fully Thrd 18-8 Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.