
3/8" Drive, 5/16" SAE Socket, 12 Points, Deep , 5/16, 3/8" Dr.
Mfr # JHW31410-TH
Zoro # G7601749
product price:Â $26.69
/eaKey Features
Drive Size
3/8"
Size
5/16"
Finish
High Polished Chrome
Overall Length
2-1/2"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JHW31410-TH
Zoro #
G7601749
UPC #
662459361905
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
5/16"
Overall Length
2-1/2"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Deep
Description
Deep Socket,12 pt.,5/16,3/8 In. Dr.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.