Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
413591S-962
Zoro #
G7602222
UPC #
785652109119
Country of Origin
China
Dimensions
Height
7-1/2"
Width
15"
Details
Item
LED Wall Sconce Brushed Nickel
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Light Type
Modules 14W
Collection
ADA Wall Sconces
Description
LED Wall Sconce Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.