Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
414891S-15
Zoro #
G7602362
UPC #
785652109218
Country of Origin
China
Dimensions
Height
5-3/4"
Width
11-1/2"
Details
Item
LED Wall Sconce White
Color
Black/White
Housing Finish
White
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Light Type
Modules 14W
Collection
ADA Wall Sconces
Description
LED Wall Sconce White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.