Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4911991S-962
Zoro #
G7602511
UPC #
785652278631
Country of Origin
China
Dimensions
Height
10-1/2"
Width
8"
Details
Item
LED Wall Sconce Brushed Nickel
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Wall/Bath
Voltage
120v
Light Type
Modules 14W
Collection
ADA Wall Sconces
Description
LED Wall Sconce Brushed Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.