Zoro Homepage
This item is Discontinued.
No Product Image Available

LED Wall Sconce, Brushed Nickel (Discontinued)

  • Mfr # 4934091S-962
  • Zoro # G7602539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4934091S-962
Zoro #
G7602539
UPC #
785652278365
Country of Origin
China

Dimensions

Height
12-1/2"
Width
6"

Details

Item
LED Wall Sconce Brushed Nickel
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Wall/Bath
Voltage
120v
Light Type
Modules 14W
Collection
ADA Wall Sconces

Description

LED Wall Sconce Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.