1/4" Drive, 1/4 in Hex SAE Socket, 6 Points, Steel, 1/4 in

  • Mfr # MHA-4108

  • Zoro # G7602716


product price:  $15.39
/ea

Key Features

Drive Size
1/4 in
Size
1/4 in
Finish
Oiled
Overall Length
7/8 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MHA-4108
Zoro #
G7602716
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
1/4 in
Overall Length
7/8 in
Socket Depth
Standard
Output Drive Size
1/4"
Socket Length
7/8 in
Socket Size
1/4 in
Drive End Diameter
3/8 in

Details

Item
Socket
Finish
Oiled
SAE or Metric
SAE
Number of Points
6
Standards
ASME B107.17
Features
Magnetic
Material
Steel
Drive Type
Impact
Output Type
Hex
Locking
No
Output Drive Type
Square
Measurement Type
SAE
Impact Rated
Yes
Socket Shape
6-Point
Bolt Clearance
1/16 in
Tether Ready
No
Non-Sparking
No
Compatible Fastener Type
Bolts, Screw
Non-Magnetic
No
Insulated
No
Includes Insulation
Not Insulated
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Magnetic
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable

Description

Power Socket, Socket Size 1/4 in, 6-Point, Steel, Oiled, Standard, Impact, Drive Size 1/4 in, SAE, Impact Rated Yes, Bolt Clearance 1/16 in, Standards ASME B107.17

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.