
Hivis Zipper Mesh Safety Vest Hv Lime 2XL
Mfr # 0198RHVL2XL
Zoro # G7603706
product price:Â $18.45
/eaKey Features
ANSI Class
2
Material
Mesh
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0198RHVL2XL
Zoro #
G7603706
UPC #
613983113812
Country of Origin
China
Dimensions
Size
XXL
Details
Item
Mesh Safety Vest
Color
Lime
ANSI Class
2
Material
Mesh
Closure Type
Zipper
Description
The Zipper Mesh Safety Vest is ANSI Class 2 compliant, is a mesh fabric, has silver reflective tape over shoulders and waist and has a zipper closure. Available in Lime or Orange and sizes M-5XL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.