Depressed Center Cut-Off Wheel, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, 60 Grit
Mfr # 22385
Zoro # G7604301
product price:Â $4.29
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.045 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22385
Zoro #
G7604301
UPC #
699053223858
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
60
Series
The Ultimate Cut
Maximum Operating Speed
12,200 RPM
Application
Aluminum, Ferrous Metal, Nonferrous Materials, Stainless
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Aluminum, Brass, Cast Iron, Copper, Stainless Steel, Steel
Specification
A60S
Primary Material Application
Aluminum, Brass, Cast Iron, Copper, Stainless Steel, Steel
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 5 in, Overall Thickness 0.045 in, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series The Ultimate Cut, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.