Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
412391S-15
Zoro #
G7604718
UPC #
785652109102
Country of Origin
China
Dimensions
Height
5-1/4"
Width
10-3/4"
Details
Item
LED Wall Sconce White
Housing Finish
White
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Light Type
Modules 9W
Collection
Decorative Wall Sconce
Description
LED Wall Sconce White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.