This item is Discontinued.

Lenox Carbide Hole Saw, Carbide Tipped, 2-3/8 In 3023838CT

Carbide Hole Saw, Carbide Tipped, 2-3/8 In (Discontinued)

  • Mfr # 3023838CT
  • Zoro # G7606137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3023838CT
Zoro #
G7606137
UPC #
082472302387
Country of Origin
China

Dimensions

Max. Cutting Depth
1 7/8 in
Thread Size
5/8-18
Shank Size
1/2 in Hex
Saw Dia.
2 3/8 in
Pilot Drill Size
1/4 in dia x 3 1/4 inL

Details

Primary Saw Application
Specialty
Tooth Material
Carbide Tipped
Application
Stainless Steel and Metal
Arbor Design
Not Included
Teeth per Inch
3
Replacement Pilot Drill No.
Mfr. No. 1779810
Replacement Arbor No.
Mfr. No. 1779772
Item
Hole Saw
Impact Rated
No

Description

Hole Saw, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 2 3/8 in, Teeth per Inch 3, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8-18, Shank Size 1/2 in Hex, Pilot Drill Size 1/4 in dia x 3 1/4 inL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.