1/2" Dr, 19mm Size, Metric Hex Bit Socket, 6-Points

  • Mfr # JHW35279-TH

  • Zoro # G7608085


product price:  $36.89
/ea

Key Features

Drive Size
1/2"
Overall Length
2-7/16"
Finish
High Polished Chrome
SAE or Metric
Metric
Socket Type
Standard Long Length Hex Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW35279-TH
Zoro #
G7608085
UPC #
662459960603
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
2-7/16"
Size
19mm

Details

Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Socket Type
Standard Long Length Hex Bit
Sub-Category
Williams
Number of Points
6
Category Type
Socket Bits

Description

Hex Bit Socket,19mm 1/2 In. Dr.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.