Williams Extension, 10, 1/2" D

  • Mfr # JHWS-115P-TH

  • Zoro # G7609808


product price:  $62.49
/ea

Key Features

Drive Size
1/2"
Overall Length
10"
Finish
Chrome plated
Number of Pieces
1
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHWS-115P-TH
Zoro #
G7609808
UPC #
662459362605
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
10"

Details

Item
Extension
Finish
Chrome plated
Number of Pieces
1
Sub-Category
Williams
SAE or Metric
SAE

Description

Extension,10,1/2 In. D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.