Williams Box Wrench, 12 pt., 15/16 x 1"
Mfr # 7033C-TH
Zoro # G7609869
product price:Â $78.69
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Number of Points
12
Overall Length
14-1/8"
SAE or Metric
SAE
Wrench Style
Double Box End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7033C-TH
Zoro #
G7609869
UPC #
662459336163
Country of Origin
United States
Dimensions
Overall Length
14-1/8"
Size
15/16" x 1"
Details
Finish
Satin Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Double Box End
Sub-Category
Williams
Item
Box Wrench,12 pt.,15/16 x 1"
Description
Box Wrench,12 pt.,15/16 x 1 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.