This item is Discontinued.

Sea Gull Three Light Pendant, Brushed Nickel 65175-962

Three Light Pendant, Brushed Nickel (Discontinued)

  • Mfr # 65175-962
  • Zoro # G7610010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65175-962
Zoro #
G7610010
UPC #
785652217289
Country of Origin
China

Dimensions

Height
22-1/4"
Width
20" Dia.

Details

Color
Clear
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Screw Collar - Chain
Voltage
120v
Number of Lights
3
Light Type
Medium A19, 100W Max.
Item
Three Light Pendant Brushed Nickel
Includes
120'' of Wire; 36'' of Chain; Wire Pre-Laced Through Chain
Collection
Brockton

Description

Three Light Pendant Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.