Oil Cooler, 10-110 GPM, 82 HP Removal

  • Mfr # C-82

  • Zoro # G7611597


product price:  $1,165.99
/ea
Free Shipping & Returns

Key Features

HP Heat Removed
82 hp
Max. Flow Rate
110 gpm
Min. Flow Rate
10 gpm
Inlet Port Thread Size
SAE #24
Overall Width
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-82
Zoro #
G7611597
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Thread Size
SAE #24
Overall Width
31.5 in
Overall Height
27.68 in
Overall Depth
2.56 in
Overall Width (In.)
31.5
Dimension F (In.)
5.75
Dimension B (In.)
27.68
Overall Height (In.)
27.68
Port Size
SAE #24
Dimension C (In.)
25.39
Dimension H (In.)
1.58
Dimension A (In.)
31.5
Overall Depth (In.)
2.56
Dimension E (In.)
26.57
Dimension D (In.)
27.56
Dimension G (In.)
10
Outlet Port Thread Size
SAE #24

Details

HP Heat Removed
82 hp
Max. Flow Rate
110 gpm
Min. Flow Rate
10 gpm
Item
Hydraulic Oil Cooler
Max. Pressure (PSI)
250
Includes
Universal mounting bracket
Type
Mobile
Air Flow
1,000 fpm
Material
Aluminum
Flow Ranges (GPM)
10 to 110
Max. Temp. (F)
250
Flow Range
10 to 110 gpm
Max. Operating Temp.
250 Degrees F
Max. Pressure
250 psi

Description

Hydraulic Oil Cooler, HP Heat Removed 82 hp, Flow Range 10 to 110 gpm, Inlet Port Thread Size SAE #24, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #24, Outlet Port Thread Gender Female, Overall Height 27.68 in, Overall Width 31.5 in, Overall Depth 2.56 in, Max. Pressure 250 psi, Max. Operating Temp. 250 Degrees F, Air Flow 1,000 fpm, Oil Cooler Material Aluminum, Max. Flow Rate 110 gpm, Min. Flow Rate 10 gpm, Includes Universal Mounting Bracket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.