
Concrete Screw, #10-16 Dia., Pan, 4 in L, Steel Zinc Plated, 600 PK
Mfr # 1064ABPP
Zoro # G7611836
product price:Â $204.99
/pk 600, $0.34/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#10-16
Overall Length
4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1064ABPP
Zoro #
G7611836
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
#10-16
Overall Length
4 in
Thread Length
4 in
Anchor Size
10-16 x 4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Drive Type
Phillips
Description
Anchor Screws,10-16X4,Phil Pan S,PK600, Package Quantity 600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.