Adjustable Lifting Beam, 10,000 lb, 120 In

  • Mfr # 17-5-10

  • Zoro # G7612096


product price:  $3,461.99
/ea
Additional $505.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Yellow
Max. Spread
120 in
Min. Spread
60 in
Overall Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17-5-10
Zoro #
G7612096
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
120 in
Usable Upper Bail Width
4 in
Bail Thickness
1 in
Usable Upper Bail Length
7 in
Bail Height
2 in
Maximum Material Length
120 in
Bail Inside Length
7 in
Overall Height
25 in
Minimum Material Length
60 in
Bail Inside Width
4 in

Details

Item
Adjustable Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
120 in
Min. Spread
60 in
Working Load Limit
10,000 lb
Headroom
22 13/32 in
Includes
Shackles
Standards
ASME
Minimum Headroom
22 3/8 in
Maximum Headroom
23 in
Bail Adjustment Increments
3 in
Maximum Spread
120 in
Bail Adjustability
Adjustable
Spread Adjustability
Adjustable
Spread Adjustment Increments
6 in
Beam Type
Lifting Beam
Minimum Spread
60 in
Hardware Included
Shackles

Description

Lifting Beam, Working Load Limit 10,000 lb, Spread Adjustability Adjustable, Overall Length 120 in, Minimum Spread 60 in, Maximum Spread 120 in, Minimum Headroom 22 3/8 in, Maximum Headroom 23 in, Material Steel, Bail Height 2 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Hook Opening Width Not Applicable, Hardware Included Shackles, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 60 in, Maximum Material Length 120 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.