Wireless Digital Multimeter, 1,000 V Max DC, 0 V Max AC, TRMS, 6,000 Instrument Counts, Backlit LCD

  • Mfr # DM525-N

  • Zoro # G7613323


product price:  $487.99
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit LCD
Instrument Counts
6,000
Includes
(3) Test Leads ATL57, (4) AA Batteries, AAC3 Alligator Clips, Att71 Temp Probe
Standards
CE Conformity: EN 61010-1: 2010 3rd Edition, ETL Listed: 61010-1: 2012 3rd Edition, LEC 61010: 61010-2-033: 2012 Edition, RoHs: FCC/IC Compliant
Auto Power Off
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM525-N
Zoro #
G7613323
UPC #
53533508666
Country of Origin
Korea, Republic of

Dimensions

Manufacturers Warranty Length
2 yr
Battery Size
AA

Details

Item
Wireless Digital Multimeter
Display Type
Backlit LCD
Instrument Counts
6,000
Includes
(3) Test Leads ATL57, (4) AA Batteries, AAC3 Alligator Clips, Att71 Temp Probe
Standards
CE Conformity: EN 61010-1: 2010 3rd Edition, ETL Listed: 61010-1: 2012 3rd Edition, LEC 61010: 61010-2-033: 2012 Edition, RoHs: FCC/IC Compliant
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Series
DM5
Max. Ohms
50 M
Max. DC Amps
10 A
Basic DC Accuracy
+/-0.50% of Reading +3 Digits
NIST Certification By
Techni-Tool
Duty Cycle
Yes
Max. AC Amps
10 A
Instrument Frequency Counter Range
99.99 Hz to 999.99 kHz
Capacitance Range
0 to 9999 uF
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Calibration Certificate Included
Yes
Display
Backlit LCD
Temp. Range
-49 Degrees to 1112 Degrees F
Auto Ranging
Yes
Minimum DC Current Measurement
0 mA
Basic DC Voltage Accuracy
+/-0.75% +8 Digits; +/-2.0% +8 Digits
Frequency Measurement Accuracy
0.05 %
Minimum Temperature Measurement
-328 Degrees F
Maximum Capacitance Measurement
9,999 uF
Basic DC Current Accuracy
+/-1%
Maximum DC Voltage Measurement
1,000 V
Maximum AC Current Measurement
10 A
NIST Certification By Manufacturer
Techni-Tool
Maximum DC Current Measurement
10 A
Minimum Frequency Measurement
99.99 Hz
Maximum Temperature Measurement
2,462 Degrees F
Bar Graph Included
Yes
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Resistance
Maximum AC Voltage Measurement
1,000 V
Maximum Resistance Measurement
50 megaohm
Basic AC Current Accuracy
+/-2%
Temperature Measurement Accuracy
1.5 %
Minimum AC Current Measurement
0 uA
Basic AC Voltage Accuracy
+/-2%
Computer Interface Connection Type
None
Capacitance Measurement Accuracy
3 %
Maximum Frequency Measurement
999.9 kHz
Minimum DC Voltage Measurement
6 V
Minimum AC Voltage Measurement
0 V
Resistance Measurement Accuracy
+/-1.2%
Minimum/Maximum Memory
Yes
AC Response Calculation
TRMS

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-2 Percent, Basic DC Voltage Accuracy +/-0.75 Percent +8 Digits; +/-2.0 Percent +8 Digits, Basic DC Current Accuracy +/-1 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Special Features 1 MS Fast Response, IP42 Ingress Protection, Low Battery Indicator, Wireless Capability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.