Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDT-10-SR-G-D-G
Zoro #
G7613794
UPC #
043168632980
Country of Origin
China
Details
Sensing Technology
Passive Infrared, Ultrasonic
Coverage Angle - Motion Sensor
180 Degrees
Item
Occupancy Sensor
Max. Capacity @ 120VAC
800W (Incandescent), 1200W (Fluorescent)
Max. Capacity @ 277VAC
2700W (Incandescent)
Standards
Title 24 Compliant, UL 224A Listed, NEMA WD-7
Color
Gray
Description/Special Features
Dual Technology
Time Delay Adjustment Method
Selectable
Maximum Operating Temperature
104 Degrees F
Installation Location
Wall Mount
Maximum Coverage Area
1,000 sq ft
Minimum Operating Temperature
32 Degrees F
Time Delay
5 min, 15 min, 30 min
Operating Voltage
120 to 277V AC
Description
Wall Box Single Relay Occupancy Sensor with Photocell, Sensing Technology Passive Infrared, Ultrasonic, Color Gray, Standards Title 24 Compliant, UL 224A Listed, NEMA WD-7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.