Hi-Vis Cut-Resistant Coated Gloves, Cut Level A9 , Dipped , Nitrile , Sandy , 2XL 1 PR

  • Mfr # 2062-XXL (11)

  • Zoro # G7614164


product price:  $16.99
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, High Visibility Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2062-XXL (11)
Zoro #
G7614164
UPC #
810001793937
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
11

Details

Item
Hi-Vis Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, High Visibility Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
0
Series
Helix
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Coretex ™
ANSI/ISEA Cut Grams
5579
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Abrasion Resistant
Yes
Puncture Resistant
Yes
Weight
0.2 lb.
ANSI/ISEA Puncture Level
5
Palm Material
Nitrile
Thumb Style
Full
Stitching Material
Seamless Knit
Standards
ANSI/ISEA, EN388
Glove Cut
Clute
Brand and Series
Hexarmor Helix(R) 2062
Insulated
No
Silicone-Free
No
Knit Material Color
Lime
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Touchscreen Compatible
No
Pairs per Package
1
Latex-Free
No
Lint-Free
No
Sold As
Pair
Palm Type
Coated
Reversible
No
ANSI/ISEA Abrasion Cycles
17,400
Glove Lining Material
HPPE Steel Fiberglass Blend
EN 388 Rating
4X44F
Includes Finger Fourchettes
No
Cuff Color
Green
ANSI/ISEA Needlestick Level - Palm
Not Rated
Finger Coverage
Full Finger
Double-Dipped
No
Hem Style
Finished
Minimum Temperature
Not Rated

Description

Coated Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material Core9(TM), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X44F, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.