Single Pole Connector, Snap Cover, Black

  • Mfr # HBLSCCBK

  • Zoro # G7614345


product price:  $32.47
/ea

Key Features

Type
Snap Cover
Series
Series 16
Terminal Connection
Single Pin
Voltage Rating
600V AC/250V DC
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBLSCCBK
Zoro #
G7614345
UPC #
783585093666
Country of Origin
China

Dimensions

Overall Length
2.37 in
Overall Height
2.26 in
Overall Width
1.74 in
Display Size
Standard Sized Product

Details

Item
Single Pole Connector
Type
Snap Cover
Series
Series 16
Terminal Connection
Single Pin
Voltage Rating
600V AC/250V DC
Color
Black
For Use With
UL1691
Fits
UL1691
Conductor Material
Brass
Material
Steel
Standards
cUL, UL
Mounting
For Threaded Mounting Holes
Product Type
Snap-Back Cover
NEMA Enclosure Rating
3R
Compatible with Series
16
Compatible Device Current
400 A
For Environment
Dry
Mounting Style
Threaded Mounting
Amperage Rating
400 A
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Nema Rating
Non-NEMA
Material - Mounting Hardware
Threaded Thru-Hole
Voltage Rating Description
600V AC/DC
Number Of Wires
1-Wire
Style
Threaded Mounting Holes
Application
High Ampacity Connections
Item Type
Panel Mount Receptacle Cover
Current / Amperage Rating
400 A
Number Of Poles
1-Pole
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

Snap-Back Cover, Color Black, For Device Gender Not Applicable, Material Steel, Mounting Style Threaded Mounting, NEMA Enclosure Rating 3R, Product Type Snap-Back Cover, Compatible Device Current 300 A, 400 A, Compatible with Series 16, For Environment Dry, Overall Height 2.26 in, Overall Length 2.37 in, Overall Width 1.74 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.