Cut-Resistant Gloves, Cut Level A7 , Uncoated , None , XL 1 PR

  • Mfr # 4045-XL (10)

  • Zoro # G7614435


product price:  $62.75
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4045-XL (10)
Zoro #
G7614435
UPC #
815733010710
Country of Origin
Viet Nam

Dimensions

Glove Size
XL
Glove Length
8 in
Size - Numeric
10

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Level 6
Series
HexBlue 4045
Cuff Style
Hook-and-Loop
Glove Materials
SuperFabric(R)
ANSI/ISEA Cut Grams
4321
Glove Construction
Cut and Sewn
Abrasion Resistant
Yes
Application
General Purpose
Stitching Material
Nylon
Glove Cut
Clute
Thumb Style
Full
Standards
EN 388
Puncture Resistant
Yes
Glove Hand Style
Left and Right
Palm Material
Synthetic Leather with Silicone Grip
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Level
3
Weight
0.3 lb.
Needlestick Coverage
Fingertips
Brand and Series
PointGuard(R) Ultra 4045
ANSI/ISEA Cut Load
4,321 g
ANSI/ISEA Needlestick Level
2 - Palm Side, 3 - Fingertips
Silicone-Free
No
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Puncture Force
75 N
Insulated
No
Glove Back Material
Spandex ®
Grip Pattern
Hexagons
ANSI/ISEA Needlestick Level - Fingertips
3
Glove Back Color
Black
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Touchscreen Compatible
No
ANSI/ISEA Needlestick Level - Palm
2
ANSI/ISEA Needlestick Force - Fingertips
7 N
Sold As
Pair
Pairs per Package
1
ANSI/ISEA Needlestick Force - Palm
7 N
Includes Double Palm
No
Reflective Backing
No
Glove Features
Padded Knuckles
Palm Style
Single Layer
Hand Protection Style
Glove
Knuckle Protection Material
Neoprene
Minimum Temperature
Not Rated
Glove Lining Material
SuperFabric®

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Knuckle Padding, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Cotton, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Padding, Standards EN 388, Glove Coating Material Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.