Sign Post, U-Channel, , Steel Galvanized, Hot Dipped, 8 ft. L, 1-15/32" D

  • Mfr # 054-00015

  • Zoro # G7615246


product price:  $47.69
/ea

Key Features

Length
8 ft.
Width
3-3/16"
Depth
1-15/32"
Material
Steel
Post Style
U-Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
054-00015
Zoro #
G7615246
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Width
3-3/16"
Depth
1-15/32"
Sign Post Depth
1 15/32 in
Sign Post Width
3 3/16 in
Sign Post Length
96 in
Mounting Hole Dia.
0.375 in
Length of Post Punched
Full Length

Details

Item
Sign Post
Material
Steel
Post Style
U-Channel
Color
Galvanized
Shape
U-Channel
Finish
Hot Dipped
For Use With
Traffic Signs
Breakaway Feature
Yes
Sign Post Color
Silver
Sign Post Finish
Galvanized
Weight per Foot
2
Sign Post Material
Steel
Standards
Exceed ASTM Requirements for ASTM A-499 Yield Strength
Includes
Prepunched 3/8 in Mount Holes
Hole to Hole Center (In.)
1 in
U-Channel Profile
Open
Sign Post lb./ft.
2 lb/ft
Holes on 1 in. Centers
Yes
Compatible Mfg. Model Number
034-00013, 034-00093, 054-00064,034-00143SM
Sign Post Style
U-Channel
Includes Clean Out Bar
No
Hole Punch Style
Prepunched
Tapered End
No
Includes Mounting Hardware
No
Number of Mounting Holes
85
Mounting Hole Spacing
1 in

Description

Sign Post, U-Channel, Breakaway Feature Yes, Sign Post Material Steel, Sign Post Color Silver, Sign Post Finish Galvanized, Sign Post Length 96 in, Sign Post Depth 1 15/32 in, Sign Post Width 3 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.