Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66060EN-962
Zoro #
G7615391
UPC #
785652017728
Country of Origin
China
Dimensions
Height
20"
Width
15-3/4" Dia.
Details
Color
Clear
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 10W Max.
Item
One Light Pendant Brushed Nickel
Collection
Sussex
Includes
(1) LED Medium A19 10W Max. Bulb; 12 ft. of Wire; 10 ft. of Chain; A Decorative Canopy; Wire Pre-Laced Through Chain
Description
One Light Pendant Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.