
Williams Extension, 2, 1/4" Dr.
Mfr # M-102-TH
Zoro # G7615539
product price:Â $49.19
/eaKey Features
Drive Size
1/4"
Overall Length
2"
Finish
Chrome plated
Number of Pieces
1
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-102-TH
Zoro #
G7615539
UPC #
662459362551
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
2"
Details
Item
Extension
Finish
Chrome plated
Number of Pieces
1
SAE or Metric
SAE
Sub-Category
Williams
For Use With
Designed for Low Torque Applications in Limited Access Areas
Description
Extension,2,1/4 In. Dr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.