Diamond Vantage
Core Bit, Dry, 1 x 5/8-11 in
Mfr # 01011H2DZGH
Zoro # G7616533
original price:
$59.45
10% off
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 1 in
- Drilling Depth 10 in
- Overall Length 10 in
- Thread Size 5/8-11
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Core Bit, 1-1/4 x 5/8-11 in 01212HWZGH
- DIAMOND VANTAGE Core Bit, 8 x 1-1/4-7 in 08016JWZGH
- DIAMOND VANTAGE Core Bit, 10 x 1-1/4-7 in 10018JWZGH
- DIAMOND VANTAGE Core Bit, 2-1/2 x 1-1/4-7 in 02514JWZGH
- DIAMOND VANTAGE Core Bit, 3-1/4 x 1-1/4-7 in 03214JWZGH
- DIAMOND VANTAGE Core Bit, 1-3/4 x 1-1/4-7 in 01712JWZGH
- DIAMOND VANTAGE Wet Asphalt Core Bit, 16 3/4 in, 3 1/4 in 03214JWHAX2
- DIAMOND VANTAGE 1 3/8" Supreme Quality Thin Wall Coring Bit For Stone And Tile. S-01312HTWCB
- DIAMOND VANTAGE Core Bit, 2 in. 02014JWHX2
- BOSCH Coring Bit T3924
- HUSQVARNA Wet Coring Bit, 9 In, 14 In D, 1 1/4-7 Banner-9
- Diamond Vantage Drill Bits