Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4424604EN-05
Zoro #
G7616609
UPC #
785652025815
Country of Origin
China
Dimensions
Height
9-1/8"
Width
30-1/2"
Details
Item
Four Light Wall / Bath Chrome
Color
Black/White
Housing Finish
Chrome
Lamp Type
Led
Mounting
Cap Nuts
Voltage
120v
Number of Lights
4
Light Type
Medium A19 10W Max.
Collection
Alturas
Description
Four Light Wall / Bath Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.